Zoro Homepage

24 in Height, 30 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DUS08HOR3024W16-4P10

  • Zoro # G812524531


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Header
Next 1000 FEET
Legend
Next 1000 FEET
Width
30 in
Height
24 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HOR3024W16-4P10
Zoro #
G812524531
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
24 in
Thickness
0.08 in

Details

Header
Next 1000 FEET
Legend
Next 1000 FEET
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Orange
Retroreflective Grade
3M High Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Legend Color
Black
MUTCD Code
W16-4P10

Description

  • •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, W16-4P10 W16-4P10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.