
24 in Height, 36 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08HWT3624M5-5GW
Zoro # G812527532
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Header
Center Lane
Legend
Center Lane
Width
36 in
Height
24 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS08HWT3624M5-5GW
Zoro #
G812527532
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Thickness
0.08 in
Details
Header
Center Lane
Legend
Center Lane
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Green
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
M5-5GW
Sign Legend Color
White
Description
- •Sign Category: Bicycle Facility ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3", L&R Inset 6"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.