Zoro Homepage

24 in Height, 42 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DUS08DWT4224R4-13

  • Zoro # G812529536


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Header
Slow Vehicles Must Use Turn-Out
Width
42 in
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT4224R4-13
Zoro #
G812529536
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Height
24 in
Thickness
0.08 in

Details

Header
Slow Vehicles Must Use Turn-Out
Legend
Slow Vehicles Must Use Turn-Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
R4-13
Sign Legend Color
Black

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, R4-12 R4-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.