Zoro Homepage

24 in Height, 48 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DUS08DYE4824W4-4aP

  • Zoro # G812521639


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Header
Traffic From Left Does Not Stop
Legend
Traffic From Left Does Not Stop
Width
48 in
Height
24 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DYE4824W4-4aP
Zoro #
G812521639
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
24 in
Thickness
0.08 in

Details

Header
Traffic From Left Does Not Stop
Legend
Traffic From Left Does Not Stop
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
MUTCD Code
W4-4aP
Sign Legend Color
Black

Description

  • •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3", L&R Inset 9"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, W4-4aP W4-4aP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.