
24 in Height, 48 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08HOR4824W1-6L
Zoro # G812528478
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Header
Left Directional Arrow
Legend
Left Directional Arrow
Width
48 in
Height
24 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS08HOR4824W1-6L
Zoro #
G812528478
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
24 in
Thickness
0.08 in
Details
Header
Left Directional Arrow
Legend
Left Directional Arrow
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Orange
Retroreflective Grade
3M High Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Legend Color
Black
MUTCD Code
W1-6L
Description
- •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3", L&R Inset 9"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.