Zoro Homepage

24 in Height, 48 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DUS08HWT4824S4-2P

  • Zoro # G812528249


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Header
When Children Are Present
Legend
When Children Are Present
Width
48 in
Height
24 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HWT4824S4-2P
Zoro #
G812528249
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
24 in
Thickness
0.08 in

Details

Header
When Children Are Present
Legend
When Children Are Present
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Legend Color
Black
MUTCD Code
S4-2P

Description

  • •Sign Category: School; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3", L&R Inset 9"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
, S4-2P S4-2P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.