
24 in W, 18 in H, Aluminum, White
Mfr # DUS08HWT2418R7-200
Zoro # G512522431
product price: $46.99
/eaKey Features
Header
NoPark Any TimeRight Arrow 1hr Park 9-7Left Arrow
Legend
NoPark Any TimeRight Arrow 1hr Park 9-7Left Arrow
Width
24 in
Height
18 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HWT2418R7-200
Zoro #
G512522431
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Thickness
0.08 in
Details
Header
NoPark Any TimeRight Arrow 1hr Park 9-7Left Arrow
Legend
NoPark Any TimeRight Arrow 1hr Park 9-7Left Arrow
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
R7-200
Sign Legend Color
Red & Green
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.