
24 in W, 30 in H, Aluminum, White
Mfr # DUS08DWT2430D4-2R
Zoro # G112522299
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Header
Car (Symbol) Park-Ride Right Arrow
Legend
Car (Symbol) Park-Ride Right Arrow
Width
24 in
Height
30 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DWT2430D4-2R
Zoro #
G112522299
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
30 in
Thickness
0.08 in
Details
Header
Car (Symbol) Park-Ride Right Arrow
Legend
Car (Symbol) Park-Ride Right Arrow
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Legend Color
Green
MUTCD Code
D4-2R
Description
- •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.