Zoro Homepage

30 in Height, 24 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08DWT2430R2-4P50

  • Zoro # G812526153


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Header
Minimum Speed 50
Legend
Minimum Speed 50
Width
24 in
Height
30 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT2430R2-4P50
Zoro #
G812526153
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
30 in
Thickness
0.08 in

Details

Header
Minimum Speed 50
Legend
Minimum Speed 50
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Legend Color
Black
MUTCD Code
R2-4P50

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, R2-4P5 R2-4P50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.