Shop SIGN SOLUTIONS USA
See all product information
Create Account
30 in Height, 30 in Width, Aluminum, Diamond
- Mfr # DUS08HOR3030W21-5bL
- Zoro # G112524484
product price:Â
$
97.45
/ea
Key Features
Header
Left Shoulder Closed Ahead
Legend
Left Shoulder Closed Ahead
Width
30 in
Height
30 in
Sign Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS08HOR3030W21-5bL
- Zoro #
- G112524484
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Height
- 30 in
- Thickness
- 0.08 in
Details
- Header
- Left Shoulder Closed Ahead
- Legend
- Left Shoulder Closed Ahead
- Sign Shape
- Diamond
- Sign Material
- Aluminum
- Sign Background Color
- Orange
- Retroreflective Grade
- 3M High Intensity Prismatic Reflective Orange Sheeting Series 3934
- Sign Legend Color
- Black
- MUTCD Code
- W21-5bL
Description
- •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 30" Center; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.