
30 in Height, 30 in Width, Aluminum, Square
Mfr # DUS08HWT3030RS-104
Zoro # G812526610
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Header
Recreational Vehicle Site (Symbol)
Legend
Recreational Vehicle Site (Symbol)
Width
30 in
Height
30 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HWT3030RS-104
Zoro #
G812526610
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
30 in
Thickness
0.08 in
Details
Header
Recreational Vehicle Site (Symbol)
Legend
Recreational Vehicle Site (Symbol)
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
Brown
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
RS-104
Sign Legend Color
White
Description
- •Sign Category: Recreational ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.