Zoro Homepage

30 in Height, 36 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DUS08HYE3630W8-15aP

  • Zoro # G112525764


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Header
Motorcycle Symbol
Legend
Motorcycle Symbol
Width
36 in
Height
30 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HYE3630W8-15aP
Zoro #
G112525764
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
30 in
Thickness
0.08 in

Details

Header
Motorcycle Symbol
Legend
Motorcycle Symbol
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Legend Color
Black
MUTCD Code
W8-15aP

Description

  • •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3", L&R Inset 6"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
, W8-15aP W8-15aP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.