
30 in W, 24 in H, Aluminum, White
Mfr # DUS08HWT3024R8-3bP
Zoro # G812526245
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Header
Except Sundays And Holidays
Legend
Except Sundays And Holidays
Width
30 in
Height
24 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HWT3024R8-3bP
Zoro #
G812526245
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
24 in
Thickness
0.08 in
Details
Header
Except Sundays And Holidays
Legend
Except Sundays And Holidays
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Legend Color
Red
MUTCD Code
R8-3bP
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.