Shop SIGN SOLUTIONS USA
See all product information
Create Account
30 in W, 30 in H, Aluminum, White
- Mfr # DUS08DWT3030D9-6
- Zoro # G912524448
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Header
Handicap (Symbol)
Legend
Handicap (Symbol)
Width
30 in
Height
30 in
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08DWT3030D9-6
- Zoro #
- G912524448
- UPC #
- -
- Country of Origin
- United States
- Header
- Handicap (Symbol)
- Legend
- Handicap (Symbol)
- Sign Shape
- Square
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 3M Diamond Grade DG3 Reflective White Sheeting Series 4090
- MUTCD Code
- D9-6
- Sign Legend Color
- Blue
Dimensions
- Width
- 30 in
- Height
- 30 in
- Thickness
- 0.08 in
Description
- •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.