Shop SIGN SOLUTIONS USA
See all product information
Create Account
36 in Height, 12 in Width, Aluminum, Vertical Rectangle
- Mfr # DUS08HYE1236OM3-R
- Zoro # G312529029
product price:Â
$
51.69
/ea
Key Features
Header
Object Marker Right
Legend
Object Marker Right
Width
12 in
Height
36 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08HYE1236OM3-R
- Zoro #
- G312529029
- UPC #
- -
- Country of Origin
- United States
- Header
- Object Marker Right
- Legend
- Object Marker Right
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- Yellow
- Retroreflective Grade
- 3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
- Sign Legend Color
- Black
- MUTCD Code
- OM3-R
Dimensions
- Width
- 12 in
- Height
- 36 in
- Thickness
- 0.08 in
Description
- •Sign Category: Object Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.