Zoro Homepage

36 in Height, 24 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08HWT2436R10-14B

  • Zoro # G512521663


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Header
Stop Here on Flashing Red (Arrow)
Legend
Stop Here on Flashing Red (Arrow)
Width
24 in
Height
36 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HWT2436R10-14B
Zoro #
G512521663
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
36 in
Thickness
0.08 in

Details

Header
Stop Here on Flashing Red (Arrow)
Legend
Stop Here on Flashing Red (Arrow)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Legend Color
Black
MUTCD Code
R10-14B

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, R10-14B R10-14B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.