Zoro Homepage

36 in Height, 30 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08HOR3036W1-8R

  • Zoro # G812527815


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Header
Right Chevron Alignment
Legend
Right Chevron Alignment
Width
30 in
Height
36 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HOR3036W1-8R
Zoro #
G812527815
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
36 in
Thickness
0.08 in

Details

Header
Right Chevron Alignment
Legend
Right Chevron Alignment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
Orange
Retroreflective Grade
3M High Intensity Prismatic Reflective Orange Sheeting Series 3934
MUTCD Code
W1-8R
Sign Legend Color
Black

Description

  • •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
, W1-8R W1-8R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.