Zoro Homepage

36 in Height, 36 in Width, Aluminum, Diamond

  • Mfr # DUS08DFO3636W5-4

  • Zoro # G812523749


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Header
Ramp Narrows
Legend
Ramp Narrows
Width
36 in
Height
36 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DFO3636W5-4
Zoro #
G812523749
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in
Thickness
0.08 in

Details

Header
Ramp Narrows
Legend
Ramp Narrows
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Fluorescent Orange
Retroreflective Grade
3M Diamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
MUTCD Code
W5-4
Sign Legend Color
Black

Description

  • •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 36" Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"
, W5-4 W5-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.