36 in Height, 36 in Width, Aluminum, Diamond
- Mfr # DUS08DYE3636W11-11
- Zoro # G112525122
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Header
Golf Cart Symbol
Legend
Golf Cart Symbol
Width
36 in
Height
36 in
Sign Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08DYE3636W11-11
- Zoro #
- G112525122
- UPC #
- -
- Country of Origin
- United States
- Header
- Golf Cart Symbol
- Legend
- Golf Cart Symbol
- Sign Shape
- Diamond
- Sign Material
- Aluminum
- Sign Background Color
- Yellow
- Retroreflective Grade
- 3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
- Sign Legend Color
- Black
- MUTCD Code
- W11-11
Dimensions
- Width
- 36 in
- Height
- 36 in
- Thickness
- 0.08 in
Description
- •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 36" Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.