36 in Height, 36 in Width, Aluminum, Pentagon
- Mfr # DUS08DFG3636S1-1
- Zoro # G312523928
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Header
School Pedistrain Symbol Pentagon
Legend
School Pedistrain Symbol Pentagon
Width
36 in
Height
36 in
Sign Shape
Pentagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08DFG3636S1-1
- Zoro #
- G312523928
- UPC #
- -
- Country of Origin
- United States
- Header
- School Pedistrain Symbol Pentagon
- Legend
- School Pedistrain Symbol Pentagon
- Sign Shape
- Pentagon
- Sign Material
- Aluminum
- Sign Background Color
- Fluorescent Yellow Green
- Retroreflective Grade
- 3M Diamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
- Sign Legend Color
- Black
- MUTCD Code
- S1-1
Dimensions
- Width
- 36 in
- Height
- 36 in
- Thickness
- 0.08 in
Description
- •Sign Category: School; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes 3"Up from Bottom, 24" Center to Center; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.