
36 in W, 30 in H, Aluminum
Mfr # US10REC3630
Zoro # G812518585
product price: $70.39
/eaKey Features
Width
36 in
Height
30 in
Sign Shape
Horitzontal Rectangle
Sign Material
Aluminum
Retroreflective Grade
Non Reflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US10REC3630
Zoro #
G812518585
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
30 in
Thickness
0.100 in
Details
Sign Shape
Horitzontal Rectangle
Sign Material
Aluminum
Retroreflective Grade
Non Reflective
Description
- •Aluminum Grade & Temper:5052-H38
•Hole Punch Pattern:Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3", L&R Inset 6"
•Hole Diameter: 7/16"
•Hole Punch Shape:Round
•Radius Corners: 1-7/8"
•Aluminum Blank Surface:Aluminum Finish- Non Reflective
•Type of Reflectivity:None
•Reflectivity Sheeted 1 or 2 Sides: None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.