
36 in W, 42 in H, Aluminum
Mfr # US10REC3642
Zoro # G812518516
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
42 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Retroreflective Grade
Non Reflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US10REC3642
Zoro #
G812518516
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
42 in
Thickness
0.100 in
Details
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Retroreflective Grade
Non Reflective
Description
- •Aluminum Grade & Temper:5052-H38
•Hole Punch Pattern:Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6", L&R Inset 6"
•Hole Diameter: 7/16"
•Hole Punch Shape:Round
•Radius Corners: 2.25"
•Aluminum Blank Surface:Aluminum Finish- Non Reflective
•Type of Reflectivity:None
•Reflectivity Sheeted 1 or 2 Sides: None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.