
36 in W, 48 in H, Aluminum, White
Mfr # DUS08HWT3648D4-2L
Zoro # G812522483
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Header
Car (Symbol) Park-Ride Left Arrow
Legend
Car (Symbol) Park-Ride Left Arrow
Width
36 in
Height
48 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HWT3648D4-2L
Zoro #
G812522483
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
48 in
Thickness
0.08 in
Details
Header
Car (Symbol) Park-Ride Left Arrow
Legend
Car (Symbol) Park-Ride Left Arrow
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Legend Color
Green
MUTCD Code
D4-2L
Description
- •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6", L&R Inset 6"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.