Zoro Homepage

42 in Height, 30 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08DWT3042R1-5cL

  • Zoro # G112521681


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Header
Stop Here (Right Arrow) To Pedestrians
Legend
Stop Here (Right Arrow) To Pedestrians
Width
30 in
Height
42 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT3042R1-5cL
Zoro #
G112521681
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
42 in
Thickness
0.08 in

Details

Header
Stop Here (Right Arrow) To Pedestrians
Legend
Stop Here (Right Arrow) To Pedestrians
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
R1-5cL
Sign Legend Color
Red & Black

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
, R1-5cL R1-5cL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.