Zoro Homepage

42 in Height, 42 in Width, Aluminum, Square

  • Mfr # DUS08DWT4242D17-4

  • Zoro # G312529470


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Header
Passing Lane 1/2 Mile
Width
42 in
Height
42 in
Sign Shape
Square
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT4242D17-4
Zoro #
G312529470
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Height
42 in
Thickness
0.08 in

Details

Header
Passing Lane 1/2 Mile
Legend
Passing Lane 1/2 Mile
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
D17-4
Sign Legend Color
Green

Description

  • •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"
, D17-3 D17-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.