
42 in Height, 42 in Width, Aluminum, Square
Mfr # DUS08HWT4242D17-2
Zoro # G312527858
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Header
Truck Lane 1/2 Mile
Width
42 in
Height
42 in
Sign Shape
Square
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HWT4242D17-2
Zoro #
G312527858
UPC #
-
Country of Origin
United States
Dimensions
Width
42 in
Height
42 in
Thickness
0.08 in
Details
Header
Truck Lane 1/2 Mile
Legend
Truck Lane 1/2 Mile
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
D17-2
Sign Legend Color
Green
Description
- •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.