
48 in Height, 36 in Width, Aluminum, Vertical Rectangle
Mfr # DUS08DWT3648R12-25
Zoro # G812529086
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Header
Axle Weight Limit 5 Tons
Legend
Axle Weight Limit 5 Tons
Width
36 in
Height
48 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DWT3648R12-25
Zoro #
G812529086
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
48 in
Thickness
0.08 in
Details
Header
Axle Weight Limit 5 Tons
Legend
Axle Weight Limit 5 Tons
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
R12-25
Sign Legend Color
Black
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6", L&R Inset 6"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.