Zoro Homepage

48 in Height, 36 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08HWT3648R2-4P5

  • Zoro # G812525583


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Header
Minimum Speed 5
Legend
Minimum Speed 5
Width
36 in
Height
48 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HWT3648R2-4P5
Zoro #
G812525583
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
48 in
Thickness
0.08 in

Details

Header
Minimum Speed 5
Legend
Minimum Speed 5
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Legend Color
Black
MUTCD Code
R2-4P5

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6", L&R Inset 6"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 2.25"
, R2-4P5 R2-4P5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.