Zoro Homepage

48 in Height, 42 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08HWT4248D17-1

  • Zoro # G112528185


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Header
Next Truck Lane 2 Miles
Width
42 in
Height
48 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HWT4248D17-1
Zoro #
G112528185
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Height
48 in
Thickness
0.08 in

Details

Header
Next Truck Lane 2 Miles
Legend
Next Truck Lane 2 Miles
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
D17-1
Sign Legend Color
Green

Description

  • •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3", L&R Inset 9"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
, D17-1 D17-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.