Shop SIGN SOLUTIONS USA
See all product information
Create Account
48 in Height, 48 in Width, Aluminum, Diamond
- Mfr # DUS08DFO4848W4-1R
- Zoro # G112524248
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Header
Merge Right Symbol
Legend
Merge Right Symbol
Width
48 in
Height
48 in
Sign Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08DFO4848W4-1R
- Zoro #
- G112524248
- UPC #
- -
- Country of Origin
- United States
- Header
- Merge Right Symbol
- Legend
- Merge Right Symbol
- Sign Shape
- Diamond
- Sign Material
- Aluminum
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 3M Diamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
- Sign Legend Color
- Black
- MUTCD Code
- W4-1R
Dimensions
- Width
- 48 in
- Height
- 48 in
- Thickness
- 0.08 in
Description
- •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15", L&R Inset 15" from Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.