
48 in Height, 48 in Width, Aluminum, Diamond
Mfr # DUS08HYE4848W4-3L
Zoro # G812525101
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Header
Left Added Lane Symbol
Legend
Left Added Lane Symbol
Width
48 in
Height
48 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HYE4848W4-3L
Zoro #
G812525101
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
48 in
Thickness
0.08 in
Details
Header
Left Added Lane Symbol
Legend
Left Added Lane Symbol
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Legend Color
Black
MUTCD Code
W4-3L
Description
- •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15", L&R Inset 15" from Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.