
48 in Height, 48 in Width, Aluminum, Diamond
Mfr # DUS08WZO4848W20-5L
Zoro # G812525118
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Header
Left Lane Closed Ahead
Legend
Left Lane Closed Ahead
Width
48 in
Height
48 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08WZO4848W20-5L
Zoro #
G812525118
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
48 in
Thickness
0.08 in
Details
Header
Left Lane Closed Ahead
Legend
Left Lane Closed Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Fluorescent Orange
Retroreflective Grade
3M Diamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Legend Color
Black
MUTCD Code
W20-5L
Description
- •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15", L&R Inset 15" from Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.