Zoro Homepage

48 in Height, 48 in Width, Aluminum, Diamond

  • Mfr # DUS08WZO4848W3-1

  • Zoro # G812521622


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Header
Stop Ahead Symbol
Legend
Stop Ahead Symbol
Width
48 in
Height
48 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08WZO4848W3-1
Zoro #
G812521622
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Thickness
0.08 in

Details

Header
Stop Ahead Symbol
Legend
Stop Ahead Symbol
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Fluorescent Orange
Retroreflective Grade
3M Diamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Legend Color
Black,Red,White
MUTCD Code
W3-1

Description

  • •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15", L&R Inset 15" from Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
, W3-1 W3-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.