Zoro Homepage

48 in Height, 48 in Width, Aluminum, Pentagon

  • Mfr # DUS08DYE4848S1-1

  • Zoro # G712523849


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Header
School Pedistrain Symbol Pentagon
Legend
School Pedistrain Symbol Pentagon
Width
48 in
Height
48 in
Sign Shape
Pentagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DYE4848S1-1
Zoro #
G712523849
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Thickness
0.08 in

Details

Header
School Pedistrain Symbol Pentagon
Legend
School Pedistrain Symbol Pentagon
Sign Shape
Pentagon
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
MUTCD Code
S1-1
Sign Legend Color
Black

Description

  • •Sign Category: School; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes 3"Up from Bottom, 24"H, 18"V Center to Center; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
, S1-1 S1-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.