48 in Height, 64 in Width, Aluminum, Isosceles Triangle
Mfr # DUS08HYE6448W14-3
Zoro # G812526870
product price: $15.99
/eaKey Features
Header
No Passing Zone
Legend
No Passing Zone
Width
64 in
Height
48 in
Sign Shape
Isosceles Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HYE6448W14-3
Zoro #
G812526870
UPC #
-
Country of Origin
United States
Dimensions
Width
64 in
Height
48 in
Thickness
0.08 in
Details
Header
No Passing Zone
Legend
No Passing Zone
Sign Shape
Isosceles Triangle
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Legend Color
Black
Description
- •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes 2 Post Mount, T&B Centered, 10" inset, 30" Center; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.