
60 in Height, 48 in Width, Aluminum, Vertical Rectangle
Mfr # DUS08DWT4860R4-17
Zoro # G312527094
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Header
Do Not Drive On Shoulder
Legend
Do Not Drive On Shoulder
Width
48 in
Height
60 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS08DWT4860R4-17
Zoro #
G312527094
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
60 in
Thickness
0.08 in
Details
Header
Do Not Drive On Shoulder
Legend
Do Not Drive On Shoulder
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Legend Color
Black
MUTCD Code
R4-17
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6", L&R Inset 9"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.