Shop SIGN SOLUTIONS USA
See all product information
Create Account
60 in Height, 48 in Width, Aluminum, Vertical Rectangle
- Mfr # DUS08DWT4860R4-2
- Zoro # G712524716
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Header
Pass With Care
Legend
Pass With Care
Width
48 in
Height
60 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08DWT4860R4-2
- Zoro #
- G712524716
- UPC #
- -
- Country of Origin
- United States
- Header
- Pass With Care
- Legend
- Pass With Care
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 3M Diamond Grade DG3 Reflective White Sheeting Series 4090
- MUTCD Code
- R4-2
- Sign Legend Color
- Black
Dimensions
- Width
- 48 in
- Height
- 60 in
- Thickness
- 0.08 in
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6", L&R Inset 9"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.