
72 in Height, 12 in Width, Aluminum, Vertical Rectangle
Mfr # DUS08HYE1272W8-19
Zoro # G012524850
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Header
Depth Gauge
Legend
Depth Gauge
Width
12 in
Height
72 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS08HYE1272W8-19
Zoro #
G012524850
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
72 in
Thickness
0.08 in
Details
Header
Depth Gauge
Legend
Depth Gauge
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
MUTCD Code
W8-19
Sign Legend Color
Black
Description
- •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.