
9 in Height, 12 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08DWT1209M5-2LINT
Zoro # G812523619
product price: $21.99
/eaKey Features
Header
(Symbol) Advance Left Turn Arrow
Legend
(Symbol) Advance Left Turn Arrow
Width
12 in
Height
9 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DWT1209M5-2LINT
Zoro #
G812523619
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
9 in
Thickness
0.08 in
Details
Header
(Symbol) Advance Left Turn Arrow
Legend
(Symbol) Advance Left Turn Arrow
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
M5-2LINT
Sign Legend Color
Blue
Description
- •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.