Shop SIGN SOLUTIONS USA
See all product information
Create Account
9 in Height, 12 in Width, Aluminum, Horizontal Rectangle
- Mfr # DUS08HWT1209M5-1R
- Zoro # G112524835
product price:Â
$
14.99
/ea
Key Features
Header
(Symbol) Advance Right Turn Arrow
Legend
(Symbol) Advance Right Turn Arrow
Width
12 in
Height
9 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08HWT1209M5-1R
- Zoro #
- G112524835
- UPC #
- -
- Country of Origin
- United States
- Header
- (Symbol) Advance Right Turn Arrow
- Legend
- (Symbol) Advance Right Turn Arrow
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 3M High Intensity Prismatic Reflective White Sheeting Series 3930
- Sign Legend Color
- Black
- MUTCD Code
- M5-1R
Dimensions
- Width
- 12 in
- Height
- 9 in
- Thickness
- 0.08 in
Description
- •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.