9 in Height, 12 in Width, Aluminum, Horizontal Rectangle
- Mfr # DUS08HWT1209M6-1
- Zoro # G312526257
product price:Â
$
16.49
/ea
Key Features
Header
Directional Arrow (Symbol)
Legend
Directional Arrow (Symbol)
Width
12 in
Height
9 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS08HWT1209M6-1
- Zoro #
- G312526257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 9 in
- Thickness
- 0.08 in
Details
- Header
- Directional Arrow (Symbol)
- Legend
- Directional Arrow (Symbol)
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 3M High Intensity Prismatic Reflective White Sheeting Series 3930
- MUTCD Code
- M6-1
- Sign Legend Color
- Black
Description
- •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.