Zoro Homepage

9 in Height, 36 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DUS08HYE3609W14-1aL

  • Zoro # G812524777


product price: $34.99
/ea

Key Features

Header
Dead End Left Arrow
Legend
Dead End Left Arrow
Width
36 in
Height
9 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HYE3609W14-1aL
Zoro #
G812524777
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
9 in
Thickness
0.08 in

Details

Header
Dead End Left Arrow
Legend
Dead End Left Arrow
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Legend Color
Black
MUTCD Code
W14-1a

Description

  • •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, W14-1a W14-1a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.