Shop SIGN SOLUTIONS USA
See all product information
Create Account
Baseball (Symbol), 18 in W x Square, Aluminum Sign
- Mfr # DUS10HWT1818RS-096
- Zoro # G415895069
product price:Â
$
39.99
/ea
Key Features
Sign Material
Aluminum Sign
Length
18 in
Width
18 in
Thickness
0.1 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS10HWT1818RS-096
- Zoro #
- G415895069
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 18 in
- Thickness
- 0.1 in
Details
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Square
- Header
- Baseball (Symbol)
- Sign Background Color
- Brown
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- Header Legend Color
- White
Description
Baseball 18X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, RS-096, Sign Category:, Recreational , Header/Legend:, Baseball, Symbol, Legend, Text Color:, White, Background Color:, Brown, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.