
Bike Symbol Bike Rental, 18 in W x Vertical Rectangle, Aluminum Sign
Mfr # DCS06DWT1824CUS00020
Zoro # G915903707
product price:Â $60.25
/eaKey Features
Sign Material
Aluminum Sign
Length
24 in
Width
18 in
Thickness
0.063 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCS06DWT1824CUS00020
Zoro #
G915903707
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
18 in
Thickness
0.063 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header Legend Color
Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Bike Symbol Bike Rental
Sign Background Color
White
Description
Bike Bike Rental 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00020, Sign Category:, Specialty, Header/Legend:, Bike Symbol Bike Rental, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.