
Bus Station (Symbol), 30 in W x Square, Aluminum Sign
Mfr # DUS06HWT3030I3-6
Zoro # G415894864
product price:Â $95.49
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
30 in
Width
30 in
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DUS06HWT3030I3-6
Zoro #
G415894864
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.063 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Bus Station (Symbol)
Header Legend Color
Green
Sign Background Color
White
Description
Bus Station 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, I3-6, Sign Category:, Guide, Header/Legend:, Bus Station , Symbol, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.