Caution Slide Surface May Be Hot, Aluminum, 18 in x 12 in

  • Mfr # DCS08HYE1218CUS00118

  • Zoro # G812527921


product price: $23.99
/ea

Key Features

Legend
Caution Slide Surface May Be Hot
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS08HYE1218CUS00118
Zoro #
G812527921
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Caution Slide Surface May Be Hot
Sign Material
Aluminum
Retroreflective Grade
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Vertical Rectangle
Legend Color
Black
Header
Caution Slide Surface May Be Hot
Sign Background Color
Yellow
MUTCD Code
CUS00118

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, CUS00118 CUS00118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.