Chair Lift/Ski Lift (Symbol), Aluminum, 30 in x 30 in
- Mfr # DUS08DWT3030RS-105
- Zoro # G112525979
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Legend
Chair Lift/Ski Lift (Symbol)
Sign Material
Aluminum
Height
30 in
Width
30 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS08DWT3030RS-105
- Zoro #
- G112525979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 30 in
- Width
- 30 in
- Thickness
- 0.08 in
- Hole Size
- 7/16 in
Details
- Legend
- Chair Lift/Ski Lift (Symbol)
- Sign Material
- Aluminum
- Retroreflective Grade
- 3M Diamond Grade DG3 Reflective White Sheeting Series 4090
- Sign Shape
- Square
- Legend Color
- White
- Header
- Chair Lift/Ski Lift (Symbol)
- Sign Background Color
- Brown
- MUTCD Code
- RS-105
Description
- •Sign Category: Recreational ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1-7/8"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.