
Chemical, Gas & Hazardous Material Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS10DWT1812CUS00047
Zoro # G415896189
product price: $31.99
/eaKey Features
Thickness
0.1 in
Sign Shape
Horizontal Rectangle
Width
18 in
Sign Material
Aluminum Sign
Header
Danger Hazardous Chemicals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1812CUS00047
Zoro #
G415896189
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
18 in
Details
Sign Shape
Horizontal Rectangle
Item
Chemical, Gas & Hazardous Material Sign
Sign Material
Aluminum Sign
Header
Danger Hazardous Chemicals
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Description
Danger Hazardous Chemicals 18X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00047, Sign Category:, Specialty, Header/Legend:, Danger Hazardous Chemicals, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.