Chemical, Gas & Hazardous Material Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DCS12DWT1812CUS00047
- Zoro # G015896213
product price:Â
$
38.15
/ea
Key Features
Header
Danger Hazardous Chemicals
Width
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS12DWT1812CUS00047
- Zoro #
- G015896213
- UPC #
- -
- Country of Origin
- United States
- Item
- Chemical, Gas & Hazardous Material Sign
- Header
- Danger Hazardous Chemicals
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
Dimensions
- Width
- 18 in
- Thickness
- 0.125 in
Description
Danger Hazardous Chemicals 18X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00047, Sign Category:, Specialty, Header/Legend:, Danger Hazardous Chemicals, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.