
Chemical, Gas & Hazardous Material Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS10DWT2424R14-2
Zoro # G015896190
product price:Â $93.89
/ea
Free Shipping & Returns
Key Features
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header
HM Symbol Hazardous Material Permitted
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DWT2424R14-2
Zoro #
G015896190
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Details
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header
HM Symbol Hazardous Material Permitted
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Chemical, Gas & Hazardous Material Sign
Description
HM Hazardous Material Permitted 24X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R14-2, Sign Category:, Regulatory, Header/Legend:, HM Symbol Hazardous Material Permitted, Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.